Super Sticky Notes 200x149mm 45 Sheets Neon Colours (Pack 4) 6845-SSP

Order Code: ZT1259657P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.095%


Description

Post-it Super Sticky Notes 200x149mm 45 Sheets Neon Colours (Pack 4) 6845-SSP Holds stronger and last lasts longer, with 2x the sticking power compared to Post-itÆ Original Notes. Thanks to their extra large size, these Post-itÆ notes are perfect for taking notes during meetings, lectures and seminars or for making long lists. Perfect for vertical or hard to stick surfaces such as computer monitors, doors and walls. Post-itÆ Notes are made with PEFC certified paper fibres, coming from sustainably managed forests and controlled sources. Made with a 60% renewable resource adhesive from a plant that regrows annually.

See full description
Specifications for Super Sticky Notes 200x149mm 45 Sheets Neon Colours (Pack 4) 6845-SSP
  • MFR Part No.
    32792TT
  • Type
    Repositional Notes
  • Colour
    Assorted
  • Dimensions
    200 x 149mm
  • Size
    Large
  • Paper Colour
    Assorted Neon
  • Rulings
    Plain
  • Environment Support
    PEFC Certified
  • Pad Form
    Standard Pad
  • Number of Sheets
    45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome