Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Sticky Notes
ValX Ex Sticky Lined 150x101mm Neon PK3
By Valuex
Order Code:
ZT3526034S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/sticky-notes/valx-ex-sticky-lined-150x101mm-neon-pk3/p/ZT3526034S
Add to quotation
View all Sticky Notes
Description
ValueX Extra Sticky Lined Notes 150x101mm 90 Sheets Per Pad Neon (Pack 3) - 27062
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for ValX Ex Sticky Lined 150x101mm Neon PK3
Paper Colour
Lemon, Lime, Magenta
Product Type
Repositional Notes
Size
Large
Colour
Assorted
Number of Sheets
90
Rulings
Lined
Pad Form
Standard Pad
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome