Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Strapping Cutters
30MM Safety Shears
By Safeguard
Order Code:
ZT1057070X
£72.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£69.34
5%
1
Add to basket
Get it in
9-12
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/strapping-cutters/30mm-safety-shears/p/ZT1057070X
Add to quotation
View all Strapping Cutters
Description
Safety shears which will hold and cut strapping up to 30mm wide.
Tags:
#BulkDiscount
Specifications
Specifications for 30MM Safety Shears
MFR Part No.
SSC06
Strap Material
Steel
Maximum Cut
30
Strap Width
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome