COUNTER DISPLAY BUCKET C/W 30 METAL SCRAPERS

Order Code: ZT1577545S

£51.99 Inc VAT (20%)


Description

Counter display bucket containing 30 Scrapers. The MS-410 is a heavy-duty all purpose, Metal Scraper with brass slider, that is perfect for cleaning glass, scraping paint, removing floor wax in corners, and a host of other applications. , The push-button moves blade out into position and can be retracted for safe storage. , Each Scraper come loaded with one RB-009 blade. , Replacement blades are available separately.

See full description
Specifications for COUNTER DISPLAY BUCKET C/W 30 METAL SCRAPERS
  • MFR Part No.
    BU-MS-410
  • Length
    518mm
  • Width
    336mm
  • Height
    230mm
  • Weight
    0.0616kg
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome