0
1
2
3
4
5
6
7

DISPOSABLE FILM CUTTERS YELLOW

Order Code: ZT2115403S

Qty of 50 for
£199.50 Inc VAT (20%)
£3.99 each
QuantityPriceDiscount
1 - 499£3.990%
500 - 999£3.834%
1000 - 2499£3.678%
2500 - 4999£3.5112%
5000 +£3.3516%

This product must be ordered in multiples of 50

Description

The DFC-364 Disposable Film Cutter is the ideal choice for cutting shrink wrap, plastic bags, plastic straps, twine and more. Plus, the integrated tape splitter is great for opening boxes without damaging the contents while keeping your employees safe. Attach to the CL-36 Coil Lanyard for better retention.Features, Eliminates loose blades from the workplace, Cuts shrink wrap, plastic bags, plastic straps, twine and more, Long lasting steel blade, Integrated tape splitter is great for opening boxes without damaging the contents

See full description
Specifications for DISPOSABLE FILM CUTTERS YELLOW
  • MFR Part No.
    DFC-364
  • Length
    318mm
  • Height
    326mm
  • Width
    318mm
  • Weight
    0.0241kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome