0
1
2
3
4
5
6
7

ENCLOSED BLADE DISPOSABLE CUTTER

Order Code: ZT2114730S

Qty of 50 for
£99.50 Inc VAT (20%)
£1.99 each

This product must be ordered in multiples of 50

Description

The unique EZST Enclosed Blade Disposable Cutter is extremely safe to use for cutting corrugated boxes, shrink wrap, plastic strapping, box tape, banding, twine and more. , The double sided tool allows for twice as much cutting - one side for corrugated boxes and the other for shrink wrap and film. , With this simple enclosed blade cutter you can now avoid all potential cut injuries on the job. , It also helps eliminate any potentially dangerous loose blades in the workplace. , Attach to CL-36 Coil Lanyard for better retention.

See full description
Specifications for ENCLOSED BLADE DISPOSABLE CUTTER
  • MFR Part No.
    EZST
  • Length
    374mm
  • Height
    240mm
  • Width
    302mm
  • Weight
    0.0036kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome