Heavy Duty Safety Cutter for Steel Strapping

Order Code: ZT5116311S

£319.99 Inc VAT (20%)


Description

These Safety Cutters are engineered for the safe and efficient cutting of steel strapping, designed with user safety and ease of use in mind. The extended arms and ergonomic grips offer enhanced cutting power, while features like rubber pads and low-profile jaws ensure precise and injury-free operation.

Features and Benefits
• Rubber pads on the heavy-duty model gently release strap ends after cutting, enhancing safety
• Ergonomic PVC handle grips and low-profile jaw offer comfortable, easy operation
• Suitable for strapping up to 32mm wide, ideal for various industrial applications
• Lightweight construction weighs only 0.8kg for easy handling and manoeuvrability

See full description
Specifications for Heavy Duty Safety Cutter for Steel Strapping
  • Strap Material
    Steel
  • MFR Part No.
    SSC08
  • Product Type
    Safety Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome