QUICKBLADE SPRINGBACK

Order Code: ZT2115445S

Qty of 10 for
£119.90 Inc VAT (20%)
£11.99 each
QuantityPriceDiscount
1 - 49£11.990%
50 - 99£11.514%
100 - 199£11.038%
200 +£10.5512%

This product must be ordered in multiples of 10

Description

The versatile QBS-20 Safety Utility Knife combines the durability of an industrial knife with the safety benefits of a self-retracting safety cutter, To prevent painful and costly injuries, the blade will spring-back into the cutter once the cut is completed, The unique integrated hinge design and easy-open dial make for a convenient tool free blade change, Plus, the all metal construction is extremely durable and features a comfortable ergonomic rubber grip, For better retention purchase with the UKH-326 Leather Holster.Features, Self-Retracting safety feature, Heavy duty die-cast metal body, Variable cutting depths, Includes one SPS-92 Safety Point Blade, Fits SB-92, SPS-92 and HB-96 Blades, Holds 5 additional blades, Ergonomic / Rubber grip, Hi-Visibility Orange

See full description
Specifications for QUICKBLADE SPRINGBACK
  • MFR Part No.
    QBS-20
  • Width
    200mm
  • Length
    374mm
  • Height
    206mm
  • Weight
    0.2117kg
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome