S5 FILM CUTTER PK 3

Order Code: ZT2114850S

Qty of 12 for
£83.88 Inc VAT (20%)
£6.99 each
QuantityPriceDiscount
1 - 59£6.990%
60 - 119£6.714%
120 - 239£6.438%
240 - 599£6.1512%
600 +£5.8716%

This product must be ordered in multiples of 12

Description

The S5FC Film Cutter is a replaceable component for the S5 Safety CutterIt is easily replaced with the push of a pen and extends the film cutting capabilities during the long lifespan of the durable S5 Safety Cutter.Features, Fits S5 Safety Cutter only, Easily replaced, Comes in pack of 3

Specifications for S5 FILM CUTTER PK 3
  • MFR Part No.
    S5-FC
  • Width
    224mm
  • Height
    178mm
  • Length
    272mm
  • Weight
    0.021kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome