Safety Cutter for Steel Strapping Extended Arms

Order Code: ZT5116269S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

These Safety Cutters are engineered for the safe and efficient cutting of steel strapping, designed with user safety and ease of use in mind. The extended arms and ergonomic grips offer enhanced cutting power, while features like rubber pads and low-profile jaws ensure precise and injury-free operation.

Features and Benefits
• Rubber pads on the heavy-duty model gently release strap ends after cutting, enhancing safety
• Ergonomic PVC handle grips and low-profile jaw offer comfortable, easy operation
• Suitable for strapping up to 32mm wide, ideal for various industrial applications
• Lightweight construction weighs only 0.8kg for easy handling and manoeuvrability

See full description
Specifications for Safety Cutter for Steel Strapping Extended Arms
  • Strap Material
    Steel
  • Product Type
    Safety Cutter
  • MFR Part No.
    SSC04
  • Size
    32mm