Coil Holder for Mill Wound Strap Assembled

Order Code: ZT1719252S

£169.99 Inc VAT (20%)


Description

Allow for quick and convenient packaging with the MW60 coil holder from Safeguard®. Designed for mill wound steel strapping, this coil holder takes the weight for safe operations.

Features and Benefits
• Helps to maintain a tidy workspace
• Secures the weight of the strapping coil for operator safety
• Plastic tool tray allows for easy access component storage
• Corrosion-resistant powder-coated frame
• Convenient strap guide for easy dispensing
• Castors allow for manoeuvrability

Notes
• Strapping and seals purchased separately

See full description
Specifications for Coil Holder for Mill Wound Strap Assembled
  • Product Type
    Mobile Coil Holder
  • Number of Pieces
    2PCE
  • Strapping Size
    406mm
  • Strap Material
    Steel
  • MFR Part No.
    MW60
  • Core Diameter
    150mm