Heavy Duty Mill Wound Steel Strapping Dispenser

Order Code: ZT5116295S

£249.99 Inc VAT (20%)


Description

This Heavy-Duty Mill Wound Steel Strapping Dispenser is a robust, mobile tool for handling mill wound steel strapping. It includes a large-capacity storage bin for seals and tools, a strap guide for easy use, and large-diameter wheels for smooth movement over uneven surfaces. This dispenser is designed for strapping with 406mm cores and 150mm wide cardboard cores, offering both durability and convenience.

Features and Benefits
• Large diameter wheels allow for easy movement over uneven surfaces
• Integral large-capacity storage bin for seals and tools
• Strap guide keeps the strap end in a convenient position for easy access
• Durable construction suitable for heavy-duty use with mill-wound steel strapping

See full description
Specifications for Heavy Duty Mill Wound Steel Strapping Dispenser
  • MFR Part No.
    HDMW60
  • Strap Material
    Steel
  • Product Type
    Strapping Dispenser
  • Material
    Steel