Mobile Coil Holder for STRAP-ON200mm Cores F/Pack

Order Code: ZT1719338S

£159.99 Inc VAT (20%)


Description

Store strapping coils on a PMC80 coil holder from Safeguard®. This coil holder is compatible with strap-on 200mm cores and allows for tangle-free dispensing.

Features and Benefits
• Helps to maintain a tidy workspace
• Secures the weight of the strapping coil for operator safety
• Plastic tool tray allows for easy access component storage

Notes
• Strapping and seals purchased separately

See full description
Specifications for Mobile Coil Holder for STRAP-ON200mm Cores F/Pack
  • MFR Part No.
    PMC80
  • Core Diameter
    150-190mm
  • Number of Pieces
    2PCE
  • Product Type
    Mobile Coil Holder
  • Strap Material
    Polypropylene
  • To Suit
    Strap-on 200mm Coils
  • Strapping Size
    200mm