Mobile Dispenser for Corded Polyester Strapping

Order Code: ZT5116378S

£54.99 Inc VAT (20%)
£56.993.5% off
QuantityPriceDiscount
1 - 4£54.990%
5 +£50.598%

Currently unavailable

Description

This Mobile Dispenser for corded polyester strapping is a convenient floor-standing unit designed for efficient strapping operations, featuring a built-in plastic seal tote for added convenience and easy access. Suitable for strapping on a 76mm x 140mm wide cardboard core, this dispenser ensures smooth, hassle-free strapping mobility.

Features and Benefits
• Mobile for easy strapping on the go
• Includes plastic seal tote for added convenience
• Robust floor-standing design ensures stability

Notes
• Strapping reel and seals are not included

See full description
Specifications for Mobile Dispenser for Corded Polyester Strapping
  • MFR Part No.
    CSM20
  • Strap Material
    Polyester
  • Product Type
    Mobile Strapping Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome