Mobile Strapping Unit - CTL8305850K

Order Code: ZT1057043X

£249.99 Inc VAT (20%)
£259.993.5% off


Description

Contents:
1x mobile dispenser mobile trolley dispenser with metal flanges. For use with hand or machine grade strapping on 200mm cores. Accommodates strapping reel widths 150 - 190mm.
1x combination tensioner, sealer and cutter all in one tool suitable for 12mm strapping and 12/25mm seals, designed for use on top of parcels and pallets.
2x polypropylene banding coils 12mm x 3000m (W x L).
2000x standard seals for securing polypropylene banding around objects.

See full description
Specifications for Mobile Strapping Unit - CTL8305850K
  • Core Diameter
    200mm
  • Product Type
    Banding Kit
  • Contents
    2000 x Standard Seals (1 box)
    1 x Combination Tool
    2 x Polypropylene Banding Coils
    1 x Mobile Dispenser
  • Number of Pieces
    5
  • Strap Material
    Polypropylene
  • Strapping Size
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome