Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Strapping Dispensers
Polypropylene Strapping Black Plastic Reel 12mm x 0.9MM
By Packed Up
Order Code:
ZT2814714S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/strapping-dispensers/polypropylene-strapping-black-plastic-reel-12mm-x-0-9mm/p/ZT2814714S
Add to quotation
View all Strapping Dispensers
Description
Polypropylene banding supplied on plastic reel
Tags:
#BulkDiscount
Specifications
Specifications for Polypropylene Strapping Black Plastic Reel 12mm x 0.9MM
Material
Polypropylene
Width
12mm
Colour
Black
Product Type
Strapping
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome