12MM Combination Machine with Ratchet

Order Code: ZT1057052X

£119.99 Inc VAT (20%)


Description

Combines tensioner, sealer and cutter all in one unit. Robust construction for use with 12mm polypropylene strap with full length handles for easy tensioning, crimping and cutting. Non-slip ratchet tensioning with tough handle grips. Suitable for 12mm polypropylene strapping and 12-25 and 28mm seals. Designed for use on top of parcels and pallets. Weight: 2.85kg.

See full description
Specifications for 12MM Combination Machine with Ratchet
  • Strap Width
    12mm
  • Product Type
    Tensioner, Sealer, Cutter Combination Tool
  • Strap Capacity
    12mm
  • MFR Part No.
    B12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome