12MM Heavy Duty Combination Strapping Tool

Order Code: ZT1057056X

£143.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Combines tensioner, sealer and cutter all in one unit. Heavy duty construction with windlass and ratchet device for fast, non-slip tensioning. Extra long handles and shaped grips for easy tensioning, crimping and cutting. Suitable for 12mm polypropylene strapping and 12-25 seals. Designed for use on top of parcels and pallets. Weight: 3.55kg.

See full description
Specifications for 12MM Heavy Duty Combination Strapping Tool
  • Strap Material
    Polypropylene
  • MFR Part No.
    SPC12
  • Strap Width
    12mm
  • Strap Capacity
    12mm
  • Product Type
    Tensioner, Sealer, Cutter Combination Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome