A333-P Seal-less Combination Tool for 13-16mm Steel Strapping

Order Code: ZT3110393S

£319.99 Inc VAT (20%)


Description

This heavy duty combination tool is ideal for sealing steel strapping and ensuring that it is tensioned, removing the need for additional tools or seals. The tool is versatile, and can be adjusted to tension and seal 13mm, 16mm or 19mm steel strapping.

Features and Benefits
• Seals and tensions steel without need for additional tools
• Versatile and consistent
• Suitable for heavy duty use

Typical Applications
• Tension and seal steel strapping of 13mm, 16mm or 19mm in length

See full description
Specifications for A333-P Seal-less Combination Tool for 13-16mm Steel Strapping
  • MFR Part No.
    A333-P
  • Strap Material
    Steel
  • Strap Width
    13, 16 or 19mm
  • Product Type
    Combination Tool