Bag Neck Sealer Stainless Steel Frame 12mmTAPE

Order Code: ZT5116285S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

These Bag Neck Sealers feature a durable metal frame with an integrated trimming blade, perfect for sealing and trimming excess material from bag necks. Designed for use with 9-12mm tape, they can be securely fixed to both horizontal and vertical surfaces, making them ideal for food processing environments.

Features and Benefits
• Durable metal construction for tool longevity
• Integrated trimming blade provides clean and efficient sealing
• Fixable to horizontal or vertical surfaces for flexibility

See full description
Specifications for Bag Neck Sealer Stainless Steel Frame 12mmTAPE
  • Type
    Bag Neck Sealer
  • MFR Part No.
    PD223T

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome