Bag Neck Sealer with Trimming Blade Metal Frame 12mmTAPE

Order Code: ZT5116323S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

These Bag Neck Sealers feature a durable metal frame with an integrated trimming blade, perfect for sealing and trimming excess material from bag necks. Designed for use with 9-12mm tape, they can be securely fixed to both horizontal and vertical surfaces, making them ideal for food processing environments.

Features and Benefits
• Durable metal construction for tool longevity
• Integrated trimming blade provides clean and efficient sealing
• Fixable to horizontal or vertical surfaces for flexibility

See full description
Specifications for Bag Neck Sealer with Trimming Blade Metal Frame 12mmTAPE
  • Type
    Bag Neck Sealer
  • MFR Part No.
    PD222T
  • Size
    12mm
  • Product Type
    Bag Neck Sealer
  • Material
    Metal