Heavy Duty Tensioner for Steel Strapping Up to 19MM

Order Code: ZT5116358S

£309.99 Inc VAT (20%)


Description

This Heavy-Duty Tensioner is built for robust performance, efficiently tensioning flat steel strapping, making it ideal for heavy-duty applications. The durable construction ensures long-lasting use in demanding environments, and it is compatible with a variety of industrial settings requiring secure strapping.

Features and Benefits
• Heavy-duty tensioner for steel strapping of up to 19mm
• Specifically designed for flat steel strapping
• Rugged construction provides durability in tough conditions
• Ensures secure and tight strapping for heavy loads

See full description
Specifications for Heavy Duty Tensioner for Steel Strapping Up to 19MM
  • Strap Material
    Steel
  • MFR Part No.
    FP
  • Product Type
    Tensioner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome