Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Strapping Seals & Buckles
12MM White Plastic Buckle S (Pack 1000)
By Safeguard
View all 1 reviews
Order Code:
ZT1057003X
£26.99
Inc VAT (20%)
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/strapping-seals-and-buckles/12mm-white-plastic-buckle-s-pack-1000/p/ZT1057003X
Add to quotation
Schedule an order and save 5%
View all Strapping Seals & Buckles
Description
Plastic buckles for use with polyester strapping. Width: 12mm.
Specifications
Specifications for 12MM White Plastic Buckle S (Pack 1000)
Overall Width
12in
Material
Plastic
Product Type
Strapping Buckle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome