Heavy Duty Semi Open Seals 16 x 32mm, Box of 2000

Order Code: ZT1175288P

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Heavy Duty Semi-open 16mm Seals

Heavy duty metal semi-open seals for 16mm extruded polypropylene strap

• Seal width 16mm
• Seal length 32mm
• Seal gauge 0.6mm
• 2000 per carton
• Carton weight 12.5kg

Please note images are for illustration purposes only.

See full description
Specifications for Heavy Duty Semi Open Seals 16 x 32mm, Box of 2000
  • Material
    Metal
  • Seal Length
    32mm
  • Seal Width
    16mm
  • Size
    16 x 32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome