Safeguard Heavy Duty Semi Open Seals, 16mm x 32mm, Box of 1000

Order Code: ZT1175269P

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Safeguard® Heavy Duty 16mm Semi-open Seals

Metal semi-open seals for polypropylene strapping

• Superior quality Safeguard brand
• Seal width 16mm
• Seal length 32mm
• Seal gauge 0.6mm
• 1000 per carton
• Carton weight 5.9kg

Please note images are for illustration purposes only.

See full description
Specifications for Safeguard Heavy Duty Semi Open Seals, 16mm x 32mm, Box of 1000
  • Product Type
    Semi-Open Seals
  • Seal Width
    16mm
  • Material
    Metal
  • Seal Length
    32mm
  • Size
    16mm x 32mm