Steel Combination Tool Seals

Order Code: ZT3083468S

£119.99 Inc VAT (20%)


Description

Application: For use with steel strapping, steel combination tool.
Pack Quantity: 2000.
Product Type: Sealers.
Seal Width mm: 19.
Type: Seals.To suit light duty combination tool. Embossed seal reads "Seal of security". Supplied in packs of 1, 000 seals.

See full description
Specifications for Steel Combination Tool Seals
  • Pack Quantity
    2000
  • Seal Width
    19mm
  • Product Type
    Sealers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome