TLN Seals, 19mm, Box of 1000

Order Code: ZT1175267P

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

TLN 19mm Seals for Steel Strapping with TLN Tool

19mm seals for TLN strapping tool

• Only compatible with TLN steel strapping sealers
• Zinc coated for corrosion resistance
• Seal width 19mm
• Seal length 27mm
• Seal open depth 4.5mm
• 1000 seals per carton
• Carton weight 3.0kg

Please note images are for illustration purposes only.

See full description
Specifications for TLN Seals, 19mm, Box of 1000
  • Seal Length
    27mm
  • Seal Width
    19mm
  • Product Type
    Seals