Film 8787 Lemon YelLow 50.8MMX100M

Order Code: ZT5138424S

£599.99 Inc VAT (20%)


Description

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions
Meets ISO 20471 requirements for combined material under new conditions
Good washability in home laundering at 60�C





Suggested Applications

See full description
Specifications for Film 8787 Lemon YelLow 50.8MMX100M
  • Product Type
    Transfer Film
  • Length
    50.8mmX100M
    100m
  • Width
    50.8mm
  • Colour
    Lemon Yellow