Handle, For Mini Stretch Film, Black, Grey, Blue

Order Code: ZT2702392S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Handle, for mini stretch film, black, grey, blue. Supplied = assembled. For strap type = PE stretch film. Colour = black, blue, grey. For core diameter = 38 mm. For roll width = 140 mm. Product type = stretch film accessories. Handheld dispenser spare part in black, grey or blue (not selectable) for mini stretch film. For core: 38 x 140 mm.

See full description
Specifications for Handle, For Mini Stretch Film, Black, Grey, Blue
  • Colour
    Black, Blue, Grey
  • Supplied
    Assembled
  • Product Type
    Stretch Film Accessories
  • Core Diameter
    38mm
  • For Roll Width
    140mm
  • For Strap Type
    PE Stretch Film
  • For Core Diameter
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome