Heavy Duty Stretch Wrap Dispenser

Order Code: ZT3079226S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Core Size mm: 38-75.
Product Type: Dispensers.
Stretch Wrap Width mm: 400-500.
Type: Heavy duty.Quick release pallet stretch wrap dispenser with adjustable tension control. Accepts stretch wrap on 38-75mm core sizes and film widths of 400-500mm. Suitable for film up to 35 micron.

Specifications for Heavy Duty Stretch Wrap Dispenser
  • Width
    400-500mm
  • Core Size
    38-75mm
  • Product Type
    Dispenser
  • Type
    Heavy duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome