Kinetix Stretch Film Dispenser with Plastic Hand Grip 38mmCORE

Order Code: ZT5116275S

£2.99each Inc VAT (20%)
£95.68 minimum order value
£3.299% off
QuantityPriceDiscount
1 - 319£2.990%
320 - 639£2.874%
640 - 1599£2.758%
1600 +£2.6312%

Minimum order quantity: 32.

Description

These lightweight Stretch Film Dispensers with plastic hand grips are designed for efficient manual wrapping of pallets and large consignments, compatible with stretch films on 38mm and 50mm cores, they provide balanced tension across the film width, ensuring secure and consistent wrapping. Ideal for warehouses and shipping departments looking for a reliable and ergonomic solution.

Features and Benefits
• Lightweight construction is easy to handle during extended use
• Ergonomic hand grip offers comfort and control
• Suitable for stretch films on 38mm or 50mm cores
• Balanced tension ensures even film application across the load

See full description
Specifications for Kinetix Stretch Film Dispenser with Plastic Hand Grip 38mmCORE
  • MFR Part No.
    DPD38

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome