Lightweight Stretch Wrap Dispenser

Order Code: ZT3079127S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Core Size mm: 38-78.
Product Type: Dispensers.
Stretch Wrap Width mm: 400-500.
Type: Twist grip handle.Adjustable, twist grip handle for tension control. Accepts 400-500mm wide stretch wrap on 38, 50 or 78mm cores.

Specifications for Lightweight Stretch Wrap Dispenser
  • Core Size
    38-78mm
  • Width
    400-500mm
  • Product Type
    Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome