Mini Stretch Film Set, 1 Dispenser, 10 Rolls of Film

Order Code: ZT2733686S

£109.99 Inc VAT (20%)


Description

Mini stretch film set, 1 dispenser, 10 rolls of film, 1+ packs. Supplied = assembled. Roll length = 150 m. Roll width = 100 mm. Material thickness = 23 m. Core diameter = 38 mm. Scope of delivery = 10 rolls, 1 dispensers. Number of rolls = 10 pcs. Product type = film sets. Ideal for low volume items and for out-and-about. Making bundling and wrapping easy and guarantees stable transport. Set consists of - 1 mini dispenser - 10 rolls of stretch film Stretch film Film thickness 23 m. Width 100 mm. Length 150 m. Core 38 mm.

See full description
Specifications for Mini Stretch Film Set, 1 Dispenser, 10 Rolls of Film
  • Supplied
    Assembled
  • Product Type
    Film Sets
  • Roll Width
    100mm
  • Number of Rolls
    10
  • Core Diameter
    38mm
  • Roll Length
    150m