Mini Stretchwrap Roll 100mm, Pack of 10 97151015

Order Code: ZT1546696S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

For an easy way to ensure that all your packaging is safely and securely packed, this is the perfect product. Shrinking to keep your contents tightly packed, this plastic wrap is perfect for a wide variety contents. This roll is designed for use with the Flexocare dispenser, allowing you to easily access and sever the exact amount that you need. This product is perfect for use by anyone that needs to send many packages.
Shrink-wrap for secure packaging
Easy to tear from roll
Protects contents from damage and dirt
Perfect for wrapping parcels
For use with the stretchwrap dispenser
Width: 100mm
Supplied on 150m rolls
Pack of 10

See full description
Specifications for Mini Stretchwrap Roll 100mm, Pack of 10 97151015
  • Pack Quantity
    10
  • MFR Part No.
    MA19378
  • Material
    Plastic
  • Length
    150m
  • Width
    100mm
  • Product Type
    Stretchwrap Roll