Pallet Stretch Shrink Wrap Clear 6 x 250m

Order Code: ZT2427271S

£89.99 Inc VAT (20%)


Description

These JanSan®versatile blown stretch hand rolls are made from tear and puncture resistant film with an adhesive coating on both sides to ensure a stable load once wrapped. Full size stretch wrap, high quality 25 Micron extra strength pallet wrap/stretch wrap. Easy to use. For moving home or in the warehouse.
Dimensions Length - 250m/984ft Width - 40cm/16inch

Specifications for Pallet Stretch Shrink Wrap Clear 6 x 250m
  • Colour
    Transparent
  • Product Type
    Pallet Wrap
  • Length
    300m
  • Width
    40cm