PE Machine Stretch Film, Width 500mm, Film Thickness 23 Μm, Pack of 45, Black

Order Code: ZT2733400S

£4,299.99each Inc VAT (20%)
£8,599.98 minimum order value

Minimum order quantity: 2.
Currently unavailable

Description

PE machine stretch film, width 500 mm, 2+ packs, film thickness 23 m, pack of 45, black. Supplied = assembled. Width = 500 mm. Length = 1370 m. Material = polyethylene film. Material thickness = 23 m. Colour = black. Core diameter = 76 mm. Product type = machine stretch films. For stretch machines with and without a pre-stretch system. Low film consumption. High energy efficiency. Suitable for light, medium weight and heavy pallets. Maximum elongation 17 m up to 125%, 20 m up to 150%, 23 m up to 175%, adhesion 1.5 N. Ideal for securing and protecting homogeneous pallets. High load holding force during transport and storage of goods shipments. Core 76 mm.

See full description
Specifications for PE Machine Stretch Film, Width 500mm, Film Thickness 23 Μm, Pack of 45, Black
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Machine Stretch Films

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome