PE Stretch Film, Film Width 450mm, Pack of 6, Film Thickness 17 Μm

Order Code: ZT2733093S

£229.99 Inc VAT (20%)


Description

PE stretch film, film width 450 mm, pack of 6, film thickness 17 m, 1+ packs. Supplied = assembled. Width = 450 mm. Length = 300 m. Material = polyethylene film. Material thickness = 17 m. Colour = transparent. Core diameter = 50 mm. Product type = stretch films. For securing pallets during transport and storage as well as for protection from exposure to weather. High load holding force. Easy to dispense - adhere on one side. Low film consumption. High quality transparent PE manual stretch films. Core 50 mm. Pack of 6 rolls, 300 m each.

See full description
Specifications for PE Stretch Film, Film Width 450mm, Pack of 6, Film Thickness 17 Μm
  • Colour
    Transparent
  • Supplied
    Assembled
  • Product Type
    Stretch Films
  • Material
    Polyethylene Film
  • Pack Quantity
    6
  • Width
    450mm
  • Length
    300m
  • Core Diameter
    50mm