Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Stretch & Shrink Wrap
Stretch Wrap
PE Stretch Film Pack of 6 Rolls 20�m Thickness
By MANUPACKAGING
Order Code:
ZT2733132S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
6-8
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/stretch-wrap/pe-stretch-film-pack-of-6-rolls-20-m-thickness/p/ZT2733132S
Add to quotation
View all Stretch Wrap
Description
Pe Stretch Film Special , Pack of 6 Rolls, Film Thickness 20 Μm
Specifications
Specifications for PE Stretch Film Pack of 6 Rolls 20�m Thickness
Colour
Transparent
Product Type
Stretch Films
Supplied
Assembled
Roll Width
500mm
Pack Quantity
6
Number of Rolls
6
Roll Length
190m
Core Diameter
50mm