Protective Film, Self Adhesive Model, Pack Of 12 Rolls, Transparent, Width 150mm

Order Code: ZT2699646S

£149.99 Inc VAT (20%)


Description

Protective film, self adhesive model, pack of 12 rolls, transparent, width 150 mm. Supplied = assembled. Product type = adhesive films. Adhesive type = acrylic. Backing material = PP. Tape width = 150 mm. Tape length = 66 m. Colour = transparent. Material thickness = 30 m. Width 150 mm, length 66 m, thickness 30 m. Pack of 12 rolls.

Specifications for Protective Film, Self Adhesive Model, Pack Of 12 Rolls, Transparent, Width 150mm
  • Product Type
    Adhesive Films
  • Supplied
    Assembled
  • Colour
    Transparent
  • Pack Quantity
    12
  • Adhesive Type
    Acrylic
  • Backing Material
    PP
  • Roll Width
    150mm
  • Tape Length
    66m