Stretch Film, Mini Rolls, Pack of 10 Rolls

Order Code: ZT2733683S

£129.99 Inc VAT (20%)


Description

Stretch film, mini rolls, pack of 10 rolls, 1+ packs. Supplied = assembled. Width = 100 mm. Length = 150 m. Material thickness = 23 m. Core diameter = 38 mm. Product type = mini stretch films. Delivery without strap dispenser. Film thickness 23 m. Width 100 mm, length 150 m. Core 38 mm. Pack of 10 rolls.

Specifications for Stretch Film, Mini Rolls, Pack of 10 Rolls
  • Pack Quantity
    10
  • Product Type
    Mini Stretch Films
  • Supplied
    Assembled
  • Length
    150m
  • Width
    100mm
  • Core Diameter
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome