Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
12.5 to 14in Skin Memory Foam Sleeve
By Mobilis
Order Code:
ZT3525115S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/12-5-to-14in-skin-memory-foam-sleeve/p/ZT3525115S
Add to quotation
View all Suitcases & Luggage Bags
Description
Mobilis 12.5 to 14 Inch Skin Memory Foam Sleeve Notebook Sleeve Case
Specifications
Technical Information
Specifications for 12.5 to 14in Skin Memory Foam Sleeve
Product Type
Laptop Cases
Dimensions (W x D x H)
330x250x18mm
Material
Memory Foam
Weight
236g
Colour
Black/Grey
Notebook Size
Up to 14in