Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
13.3 in Ultrabook Nb Sleeve J153400
By V7
Order Code:
ZT1477434S
£20.99
each
Inc VAT (20%)
£272.87 minimum order value
13
Add to basket
Minimum order quantity: 13.
Get it by
Thu, 6th Mar
In Stock
GBP
272.87
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/13-3-in-ultrabook-nb-sleeve-j153400/p/ZT1477434S
Add to quotation
View all Suitcases & Luggage Bags
Description
13.3 In Ultrabook Nb Sleeve Case With Handle/ Extra Pocket
Specifications
Specifications for 13.3 in Ultrabook Nb Sleeve J153400
Size
13.3in