Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
14in Executive 3 CoverBook Briefcase
By Mobilis
Order Code:
ZT3525024S
£18.99
Inc VAT (20%)
£20.99
9.5% off
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/14in-executive-3-coverbook-briefcase/p/ZT3525024S
Add to quotation
View all Suitcases & Luggage Bags
Description
Mobilis 11 to 14 Inch Executive 3 CoverBook Briefcase Black Blue
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 14in Executive 3 CoverBook Briefcase
Weight
290g
Dimensions (W x D x H)
385x280x45mm
Product Type
Laptop Cases
Material
Nylon
Colour
Navy Blue/Black
Notebook Size
Up to 14in
Trolley Strap
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome