0
1
2

2 in 1 Wheeled Laptop Backpack Black 3207

Order Code: ZT1548634S

£89.99 Inc VAT (20%)


Description

This two in one laptop backpack and wheeled case is ideal for travel and can be used as hand luggage. A large, padded pocket protects laptops up to 15.6 inches and the backpack is expandable to fit everything you need when travelling. Use as a backpack with padded, adjustable straps for added comfort, or as a wheeled case with a retractable locking handle system. The zippers are also lockable for extra security.
Padded compartment protects laptops up to 15.6 inches
Ideal for travel and as hand luggage
Expandable for added capacity
Lockable zippers for added security
Adjustable, padded backpack straps and a retractable handle for wheeling
Dimensions: W310 x D130 x H450mm
Colour: black
Supplied empty

See full description
Specifications for 2 in 1 Wheeled Laptop Backpack Black 3207
  • Weight
    1.918kg
  • MFR Part No.
    HM32070

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome