0
1
2
3
4
5
6
7

3 Piece ABS Luggage Set with Integrated TSA Approved Combination Lock Yellow - DL124

Order Code: ZT3347051S

£129.99 Inc VAT (20%)


Description

Dellonda 3-Piece Lightweight Luggage Set with TSA Lock - YellowCHAR (10) • 3-PIECE LUGGAGE SET - Consisting of 20”, 24” and 28” travel cases.
• EASY STORAGE – Will fit inside one other for compact and convenient storage when not in use.
• SLEEK & STURDY DESIGN – Lightweight, robust, ABS and polycarbonate construction with stylish finish.
• FEATURES – 2x Side handles, fully lined interior with two main separated compartments and double exterior zipper for expansion of space.
• EFFORTLESS MANOEUVERABILTY – 4 x 360° Rotating double spinner wheels for smooth running and a push-button telescopic aluminium pull handle.
• KEEP CLOTHES COMPACT – Includes flexible snap clasp cross strap.
• SAFE & SECURE – TSA Approved 3-digit code combination lock.
• DIMENSIONS – 20”: 380 x 600 x 240mm, 3kg, 24”: 450 x 680 x 280mm, 3.7kg, 28”: 520 x 780 x 330mm, 4.5kg.

See full description
Specifications for 3 Piece ABS Luggage Set with Integrated TSA Approved Combination Lock Yellow - DL124
  • MFR Part No.
    DL124
  • Weight
    11.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome