0
1
2
3
4
5
6
7
8
9
10
11

3 Piece Lightweight Luggage Suitcase Trolley Set ABS TSA Lock Black - DL11

Order Code: ZT3347071S

£129.99 Inc VAT (20%)


Description

Dellonda 3-Piece Lightweight Luggage Suitcase Trolley Set ABS TSA LockCHAR (10) • 3-PIECE LUGGAGE SET - Consisting of 20", 24" & 28" travel cases.
• SLEEK & STURDY DESIGN - Lightweight, robust, ABS and construction with stylish black finish.
• EASY STORAGE - Will fit inside one another for compact and convenient storage when not in use.
• EFFORTLESS MANOEUVERABILTY - 4 x 360° rotating double castor wheels for smooth running and a push-button telescopic aluminium pull handle.
• KEEP CLOTHES COMPACT - Includes flexible snap clasp cross strap.
• SAFE & SECURE - TSA approved 3-digit code combination lock.
• FEATURES - 2 x Side handles, fully lined interior with two main separated compartments.
• DIMENSIONS - 20": 380 x 600 x 240mm, 3kg, 24": 450 x 680 x 280mm, 3.7kg, 28": 520 x 780 x 330mm, 4.5kg.

See full description
Specifications for 3 Piece Lightweight Luggage Suitcase Trolley Set ABS TSA Lock Black - DL11
  • Weight
    11.2kg
  • MFR Part No.
    DL11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome