Big Bag, Closed Base, High Max. Load, Pack Of 13

Order Code: ZT2705018S

£339.99 Inc VAT (20%)


Description

Big bag, closed base, high max. load, pack of 13. Capacity = 891 l. Material = polypropylene. Colour = white. Length = 900 mm. Width = 900 mm. Height = 1100 mm. Quality = 220 g/m². Model = uncoated. Product type = big bags. Flexible intermediate bulk material container (FIBC) for a wide range of materials. Low empty weight and space saving storage. Coated to protect against dust. Easy to fill, convenient dispensing. High safety factor for single use (SF 5:1) With 4 lifting loops, UV stabilised.

See full description
Specifications for Big Bag, Closed Base, High Max. Load, Pack Of 13
  • Material
    Polypropylene
  • Product Type
    Big Bags
  • Colour
    White
  • Width
    900mm
  • Capacity
    891L
  • Height
    1100mm
  • Length
    900mm
  • Pack Quantity
    13
  • Quality
    220g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome