Big bag, closed base, large capacity, pack of 10. Capacity = 2000 l. Material = polypropylene. Colour = white. Length = 1000 mm. Width = 1000 mm. Height = 2000 mm. Quality = 130 g/m². Max. load = 1000 kg. Model = uncoated. Product type = big bags. Flexible intermediate bulk material container (FIBC) for a wide range of materials. Low empty weight and space saving storage. Coated to protect against dust. Easy to fill, convenient dispensing. High safety factor for single use (SF 5:1) With 4 lifting loops, UV stabilised.