Big Bag, With Inlet And Outlet, Large Capacity, Pack Of 10

Order Code: ZT2705135S

£209.99 Inc VAT (20%)


Description

Big bag, with inlet and outlet, large capacity, pack of 10. Capacity = 1336 l. Material = polypropylene. Colour = white. Length = 900 mm. Width = 900 mm. Height = 1650 mm. Quality = 130 g/m². Model = uncoated. Product type = big bags. Flexible intermediate bulk material container (FIBC) for a wide range of materials. Low empty weight and space saving storage. Coated to protect against dust. Easy to fill, convenient dispensing. High safety factor for single use (SF 5:1) With 4 lifting loops, UV stabilised.

See full description
Specifications for Big Bag, With Inlet And Outlet, Large Capacity, Pack Of 10
  • Material
    Polypropylene
  • Colour
    White
  • Product Type
    Big Bags
  • Height
    1650mm
  • Width
    900mm
  • Length
    900mm
  • Capacity
    1336L
  • Pack Quantity
    10
  • Quality
    130g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome