Business Laptop Trolley, Padded Laptop Compartment, Black

Business Laptop Trolley, Padded Laptop Compartment, Black

Order Code: ZT2721187SCopy

£259.99 Inc VAT (20%)


Description

Business laptop trolley, padded laptop compartment, black. Supplied = assembled. Colour = black. External length = 425 mm. External width = 215 mm. External height = 420 mm. Wheel fittings = 4 swivel castors. Fittings = laptop compartment. Internal laptop compartment dimensions = 400x290x50 mm. Trolley height, extended = 1020 mm. Product type = pouches. Four 360° smooth running castors, lockable telescopic trolley system, compartment with three pockets in A4 format, main compartment with padded laptop compartment (for 15 inch screen) , organiser incl. two storage compartments and three pen holders, zippered front pocket, concealed address field on the back, trolley strap. Internal dimensions of laptop compartment: approx. 400 x 290 x 50 mm. Trolley height (extended) : approx. 1020 mm.

See full description
Specifications for Business Laptop Trolley, Padded Laptop Compartment, Black
  • Colour
    Black
  • Product Type
    Pouches
  • Wheel Fittings
    4 Swivel Castors
  • Supplied
    Assembled
  • External Height
    420mm
  • External Width
    215mm
  • External Length
    425mm
  • Fittings
    Laptop Compartment